Shop All Trigger Snaps
Midwest Fastener
3/8" 316 Stainless Steel Fixed Trigger Snap Hooks 2PK
Mfr # 35761
Zoro # G602508710
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Snap Hook
- Diameter 3/8"
- Style Trigger Hook
- Hardness 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 35761
- Zoro # G602508710
- UPC # 738287357615
- Country of Origin Unknown
- Category Trigger Snaps
Dimensions
Diameter | 3/8" |
Details
Material | Stainless Steel |
Type | Snap Hook |
Style | Trigger Hook |
Hardness | 316 |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 19.19 lb Pull, Rare Earth Magnets (N52P500750)
- LAUREY 1 1/4" Classic Traditions Provincial Knob, Antique Brass (76505)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 6 in. W (8426-72)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Master Keyed, 6600 Key, For Material Thickness 1 1/2 in (G CR17501203PCSM1)
- MIDWEST FASTENER 3/4" 316 Stainless Steel Fixed Trigger Snap Hooks (35763)
- MIDWEST FASTENER 3/8" 316 Stainless Steel Swivel Trigger Snap Hooks 2PK (35765)
- MIDWEST FASTENER 1/2" Nickel Plated Steel Swivel Eye Trigger Snap Hooks 10PK (52221)
- MIDWEST FASTENER 5/8" 316 Stainless Steel Fixed Trigger Snap Hooks 2PK (35762)
- MIDWEST FASTENER 5/8" 316 Stainless Steel Swivel Trigger Snap Hooks 2PK (35767)
- MIDWEST FASTENER 7/8" 316 Stainless Steel Fixed Trigger Snap Hooks (35764)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12x258 Trigger Snap (N222-703)
- Midwest Fastener Trigger Snaps