Shop All Valve Parts
Midwest Fastener
3/8"-24 x 7/16" Brass Fine Thread Bleeder Caps 10PK
Mfr # 66565
Zoro # G902529293
product price: $15.49
/pk 10, $1.55/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Bleeder Cap
- Thread Size 24 (Fine)
- Diameter 1 3/8"
- Diameter 2 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66565
- Zoro # G902529293
- UPC # 738287665659
- Country of Origin India
- Category Valve Parts
Dimensions
Thread Size | 24 (Fine) |
Diameter 1 | 3/8" |
Diameter 2 | 7/16" |
Details
Material | Brass |
Type | Bleeder Cap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Double Jointed Spout (DJ26JKABCP)
- NIBCO 3/4" NOM C Copper Union (U733 3/4)
- EVERPURE Quick Connect Filter, 1 gpm, 5 Micron, 5-23/64" O.D., 18 9/16 in H (EV433913-75)
- LEGEND VALVE 3/4" T-1001 NO LEAD IPS FP BV (101-024NL)
- MIDWEST FASTENER 3/8"-16 x 7/16" Brass Coarse Thread Bleeder Caps 10PK (66566)
- MIDWEST FASTENER 5/16"-24 x 3/8" Brass Fine Thread Bleeder Caps 10PK (66564)
- LITTLE GIANT Plastic Trough-O-Matic Float Valve (TM825)
- BRASSCRAFT Bonnet Packing for Stop Valve (R15-78F)
- ALFA LAVAL Seal Ring Silicone 6" LKB (9611413740)
- HONEYWELL L4029E1011 Limit Control W/Man. (L4029E1011)
- CRESCENT NICHOLSON N200L/N300L Steam Trap Repair Kit Valve Parts And Accessory (N200L/N300L)
- Midwest Fastener Valves