Shop All Set Screws
Midwest Fastener
3/8"-24 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 20PK
Mfr # 60873
Zoro # G802511572
product price: $12.29
/pk 20, $0.61/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-24
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60873
- Zoro # G802511572
- UPC # 738287608731
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 3/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M55060.050.0010)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Black Oxide Steel (U17242.031.0250)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (56209)
- ITW BEE LEITZKE Lynch Pin, 1-1/4 in L, 3/16 in Dia., PK10 (WWG-LPZ-187-1000)
- MIDWEST FASTENER #8-36 x 1/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 20PK (38923)
- MIDWEST FASTENER 5/16"-24 x 5/16" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 1 12PK (38931)
- MIDWEST FASTENER 5/8"-11 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK (70826)
- MIDWEST FASTENER 4mm-0.7 x 8mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62503)
- MIDWEST FASTENER 7/16"-14 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (34365)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Steel Coarse Thread Square Head Set Screws 6PK (60593)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 8-32 Thread 1/2 Long, 100PK (92311A194)
- Midwest Fastener Set Screws