Shop All Machine Screws
Midwest Fastener
3/8"-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK
Mfr # 79053
Zoro # G802525326
product price: $9.55
/pk 6, $1.59/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 3/8"-24
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79053
- Zoro # G802525326
- UPC # 738287790535
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 3/8"-24 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- PRIME-LINE Eye Bolts With Nuts 3/8in-16 X 6in Zinc Plated Steel 20PK (9066858)
- KIPP Screw Plug, 28 mm Dia, Black, Plastic (K0455.128012)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 10 PK (U55050.050.0100)
- MIDWEST FASTENER 3/8"-24 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 3 PK (79056)
- MIDWEST FASTENER M5-0.80 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72484)
- MIDWEST FASTENER #8-32 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07669)
- MIDWEST FASTENER #4-40 x 1/4 in Slotted Round Machine Screw, Zinc Plated Steel, 65 PK (62161)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07366)
- MIDWEST FASTENER #10-24 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33164)
- ZORO SELECT M4-0.70 x 13.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040160-025P1)
- Midwest Fastener Machine Screws