Shop All Machine Screws
Midwest Fastener
3/8"-24 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK
Mfr # 79074
Zoro # G602525267
product price: $7.99
/pk 5, $1.60/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 3/8"-24
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79074
- Zoro # G602525267
- UPC # 738287790740
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 3/8"-24 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 1/8 in Bore Dia., 10 PK (HO-212ST ZD)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 20 PK (06820)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L, Steel (02275-PWR)
- KIPP Eye Bolt Without Shoulder, M16, 54 mm Shank, 16 mm ID, Stainless Steel, Bright (K1418.11670)
- MIDWEST FASTENER 3/8"-24 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (79073)
- MIDWEST FASTENER 3/8"-24 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (79075)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 10 PK (33185)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (931063)
- MIDWEST FASTENER 1/4"-28 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK (34602)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Round Machine Screw, Plain Brass, 15 PK (61043)
- MIDWEST FASTENER #8-40 x 1/2 in Torx Oval Machine Screw, Black Oxide Steel, 8 PK (32979)
- Midwest Fastener Machine Screws