Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-24 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 3/4 in Length, 6 PK
Mfr # 33312
Zoro # G302507655
product price: $17.79
/pk 6, $2.97/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 3/8"-24
- Screw Length 3/4 in
- Drive Size 7/32 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33312
- Zoro # G302507655
- UPC # 738287333121
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Screw Length | 3/4 in |
Drive Size | 7/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Polished |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (N01200.031.0075)
- HILLMAN Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 5 PK (41062)
- SUBURBAN BOLT AND SUPPLY #10-24 x 1/2 in Hex Hex Machine Screw, Plain Steel (A0160120032HW)
- MIDWEST FASTENER 20 (Coarse), 1/2" Brl Lg, Steel Brass, 30 PK (31601)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 20 PK (72043)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 2-1/2 in Length, 3 PK (33513)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 8 PK (76006)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 3 PK (78647)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 4 PK (32866)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 20 PK (67414)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07150.080.0030)
- Midwest Fastener Socket Head Cap Screws