Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 5 PK
Mfr # 67513
Zoro # G902508267
product price: $5.99
/pk 5, $1.20/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-24
- Screw Length 3/4 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67513
- Zoro # G902508267
- UPC # 738287675139
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Screw Length | 3/4 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External Retaining Ring, Steel 1-1/4 in Shaft Dia, 6 PK (32132)
- PRO-FIT Common Nail, 5 in L, 40D, Bright Finish (0053225)
- ZORO SELECT Standoff Cap, 1/4"-20 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0243-AL28)
- MIDWEST FASTENER Lag Screw, 5/16 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01303)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length, 10 PK (72283)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (67393)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 30 mm Length, 10 PK (74532)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72332)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (67816)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK (74201)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr 1/4in-28 X 3/4in Black Ox Coat Steel 10PK (9178369)
- Midwest Fastener Socket Head Cap Screws