Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 8 PK
Mfr # 79951
Zoro # G202508127
product price: $32.39
/pk 8, $4.05/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 3/8"-24
- Screw Length 1 in
- Drive Size 7/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79951
- Zoro # G202508127
- UPC # 738287799514
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Screw Length | 1 in |
Drive Size | 7/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Grade 8 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Sheet Metal Screw, #6 x 1 in, Zinc Plated Flat Head (4101010350252)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07000.100.0450)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 400 PK (3732FTFB)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M55050.050.0010)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 3 PK (78647)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 10 PK (74206)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74213)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (51456)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74208)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1 in Length, 12 PK (67503)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (MPB3354S)
- Midwest Fastener Socket Head Cap Screws