Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK
Mfr # 79783
Zoro # G202508271
product price: $28.19
/pk 10, $2.82/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-24
- Screw Length 1 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79783
- Zoro # G202508271
- UPC # 738287797831
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Screw Length | 1 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 11.5 ga, Hot Dipped Galvanized, Round Head, 21 Degrees, 1000 PK (GR09HG1M)
- ZORO SELECT #6-32 x 21/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020632A075)
- FOREVERBOLT Coupling Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, NL-19, 1-1/4 in Lg, 5/8 in Hex Wd, 5 PK (FBCP1213P5)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 10-24 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (854235-100)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74215)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72254)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Steel, 10 mm Length, 10 PK (75612)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 4 PK (72127)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 2-1/4 in Length, 4 PK (33493)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 2 in Length, 5 PK (79545)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 120 mm Length, 10 PK (M55050.120.0120)
- Midwest Fastener Socket Head Cap Screws