Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 3 PK
Mfr # 79215
Zoro # G902507451
original price:
$8.85
5% off
new price: $8.39
/pk 3, $2.80/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 3/8"-24
- Screw Length 1-1/2 in
- Drive Size 7/32 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79215
- Zoro # G902507451
- UPC # 738287792157
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Screw Length | 1-1/2 in |
Drive Size | 7/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Hardness | 18-8 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Black Oxide Finish, 5 PK (Z8860)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 6 in L, 10 PK (U51000.031.0600)
- ZORO SELECT Knife Thread Insert, 3/8"-16 Int Thrd Sz, 1 in L, 1/2 in Dia., Brass, Plain, 10 PK (400-610-PK10)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx1in, PK100 (U39130.012.0100)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK (51438)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 2 in Length, 3 PK (79556)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 3/4 in Length, 6 PK (33272)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 6 PK (72074)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (71406)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 2 in Length, 12 PK (67505)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (67816)
- Midwest Fastener Socket Head Cap Screws