Shop All Hex Head Cap Screws
Midwest Fastener
3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 8 PK
Mfr # 68024
Zoro # G902522607
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-24
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Diameter 2 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 68024
- Zoro # G902522607
- UPC # 738287680249
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Fastener Length | 1-1/4 in |
Diameter 2 | 5/8" |
Diameter 1 | 3/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 1-3/8" SS PV (SNAPS-375-1375R)
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length (3808)
- USA INDUSTRIALS 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-403)
- HANDI-CHEK Cotter Pin Asst SS PL 550pc Handi-Chek (DISP-CPS550HC)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (55034)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 6 PK (68026)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 8 PK (68022)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (00669)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00980)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 2-1/2 in L, 8 PK (77093)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 100 PK (M04100.080.0030)
- Midwest Fastener Hex Head Cap Screws