Shop All Flange Bolts
Midwest Fastener
3/8"-24 Flange Bolt, Chrome Plated Steel, 1 in L, 10 PK
Mfr # 75202
Zoro # G202521348
product price: $57.39
/pk 10, $5.74/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
12 Point Drive
- System of Measurement Inch
- Material Steel
- Finish Chrome Plated
- Head Style 12-Point Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75202
- Zoro # G202521348
- UPC # 738287752021
- Country of Origin United States
- Category Flange Bolts
Dimensions
Thread Size | 3/8"-24 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | 12 Point |
Material | Steel |
Finish | Chrome Plated |
Item | Flange Bolt |
Head Style | 12-Point Flange |
Description
12 point screws providing both solid torque and a smooth finish.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1 in L, 100 PK (FBHEXB14201P100)
- ZORO SELECT #4-40 x 1/2 in Slotted Round Machine Screw, Plain Nylon, 50 PK (010440R050)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0087)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 30 PK (34246)
- MIDWEST FASTENER 5/16"-18 Flange Bolt, Chrome Plated Steel, 1 in L, 10 PK (75124)
- MIDWEST FASTENER 1/4"-20 Flange Bolt, Chrome Plated Steel, 2-1/4 in L, 10 PK (75111)
- MIDWEST FASTENER 5/16"-18 Flange Bolt, Chrome Plated Steel, 5/8 in L, 10 PK (75121)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 4 in L, 2 PK (933242)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 30 mm L, 10 PK (72995)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 20 mm L, 10 PK (932924)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 3/4 in L, 25 PK (U01258.037.0075)
- Midwest Fastener Flange Bolts