Shop All Wall Mount Hooks
Midwest Fastener
3/8" 18-8 Stainless Steel Safety Hooks 5PK
Mfr # 52243
Zoro # G602512854
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Material Stainless Steel
- Type Safety Hook
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 52243
- Zoro # G602512854
- UPC # 738287522433
- Country of Origin Unknown
- Category Wall Mount Hooks
Dimensions
Diameter | 3/8" |
Details
Material | Stainless Steel |
Type | Safety Hook |
Hardness | 18-8 |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Universal Floor Bumper 1-1/2" Brushed Brass (UFB4505U4)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/2" Size, PK5 (ZUSA-CAM-SFDA-1-1/2)
- MAJOR Major: The Octopod - 9" Lock Bar - Less Cylinder - for Sliding Patio Doors and Windows (MJR-5002-1-9A)
- PRIMELINE TOOLS Sliding Glass Door Handle Set, 4-15/16 in., Extruded Aluminum, Black (Single Pack) (C 1001)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Safety Hooks 10PK (52247)
- MIDWEST FASTENER 5/16" 18-8 Stainless Steel Safety Hooks 5PK (52242)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Safety Hooks 10PK (52248)
- CAROLINES TREASURES Spatula on Yellow Leash or Key Holder (BB7283SH4)
- CRAWFORD HOOK PEG DBLARM 2"" CD2 (18422)
- HILLMAN Large White Metal 7/8 in. L Cup Hook 1 lb 8 pk, 10PK (122235)
- HILLMAN Hillman Fasteners 121063 30 lbs. Zinc Picture Hanger Kit; 50 Count (113140)
- Midwest Fastener Wall Mount Hooks