Shop All Carriage Bolts
Midwest Fastener
3/8"-16 x 6" Silicon Bronze Coarse Thread Carriage Bolts 2PK
Mfr # 931186
Zoro # G602519488
product price: $57.99
/pk 2, $29.00/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 16 (Coarse)
- Material Silicon Bronze
- Neck Type Square
- Thread Length Full
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931186
- Zoro # G602519488
- UPC # 719199311865
- Country of Origin United States
- Category Carriage Bolts
Dimensions
Thread Size | 16 (Coarse) |
Fastener Length | 6 in |
Thread Length | Full |
Diameter | 3/8" |
Details
Material | Silicon Bronze |
Neck Type | Square |
Item | Carriage Bolt |
System of Measurement | Inch |
Head Style | Carriage |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 50 PK (04158)
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 5 PK (M01010.240.0200)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07150.037.0100)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/32In, PK200 (138615002)
- MIDWEST FASTENER 3/8"-16 x 3" Silicon Bronze Coarse Thread Carriage Bolts 2PK (931182)
- MIDWEST FASTENER 3/8"-16 x 2" Silicon Bronze Coarse Thread Carriage Bolts 2PK (931181)
- MIDWEST FASTENER 3/8"-16 x 5" Silicon Bronze Coarse Thread Carriage Bolts 2PK (931185)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 5PK (65023)
- MIDWEST FASTENER 3/16-24 x 1-1/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01042)
- MIDWEST FASTENER 1/4"-20 x 3/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31781)
- ZORO SELECT Carriage Bolt, 3/8-16x1 3/4 L, Pk25 (1VE20)
- Midwest Fastener Carriage Bolts