Shop All Automotive Battery Accessories
Midwest Fastener
3/8"-16 x 5" Zinc J Hold Down Bolt 4PK
Mfr # 34844
Zoro # G502529273
product price: $15.69
/pk 4, $3.92/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type J Bolt
- Finish Zinc
- Diameter 1 3/8"
- Diameter 2 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34844
- Zoro # G502529273
- UPC # 738287348446
- Country of Origin Unknown
- Category Automotive Battery Accessories
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Length 1 | 5" |
Thread Size | 16 (Coarse) |
Details
Material | Steel |
Type | J Bolt |
Finish | Zinc |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-12FR)
- TIMBREN 09-C F150 4WD REAR SUSPENSION ENHANCEMENT SYSTEM (FR1504D)
- STAHLWILLE TOOLS Piston ring pliers Size3 f. piston rings 110-160 mm (74152003)
- GARMIN Navionics Plus and Trade NSUS007R U.S. East (010-C1291-20)
- MIDWEST FASTENER 5/16" x 1-31/32" Copper Alligator Clips 8PK (70543)
- MIDWEST FASTENER Rubber Battery Clip Insulator 4PK (70551)
- MIDWEST FASTENER 1/4"-20 x 2-5/16" Zinc Plated Steel Coarse Thread J-Bolt 20PK (52291)
- MIDWEST FASTENER 5/8" x 2-7/16" Steel Battery Clips 3PK (70545)
- MIDWEST FASTENER 5/16" x 5/8" 6" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51049)
- MIDWEST FASTENER Rubber Battery Clip Insulator 2PK (70566)
- MIDWEST FASTENER 5/16" x 5/8" x 4" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51047)
- Midwest Fastener Automotive Battery Accessories