Shop All Carriage Bolts
Midwest Fastener
3/8"-16 x 5" Silicon Bronze Coarse Thread Carriage Bolts 2PK
Mfr # 931185
Zoro # G102519490
product price: $39.59
/pk 2, $19.80/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 16 (Coarse)
- Material Silicon Bronze
- Neck Type Square
- Thread Length Full
- Head Style Carriage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931185
- Zoro # G102519490
- UPC # 719199311858
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 16 (Coarse) |
Fastener Length | 5 in |
Thread Length | Full |
Diameter | 3/8" |
Details
Material | Silicon Bronze |
Neck Type | Square |
Item | Carriage Bolt |
Head Style | Carriage |
System of Measurement | Inch |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.050.0030)
- TAMPER-PRUF SCREWS 5/8 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31080)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (HN-3830)
- ZORO SELECT Sheet Metal Screw, #12 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (1WE73)
- MIDWEST FASTENER 5/16"-18 x 3/4" 18-8 Stainless Steel Coarse Thread Carriage Head Bumper Bolts 25PK (09220)
- MIDWEST FASTENER 8mm-1.25 x 25mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 1 12PK (31183)
- MIDWEST FASTENER Bolt Carriage Zinc 1/4X2 (01055)
- MIDWEST FASTENER 3/16-24 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01046)
- MIDWEST FASTENER 1/2"-13 x 9" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05531)
- MIDWEST FASTENER 1/4"-20 x 1" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01051)
- ZORO SELECT Carriage Bolt, 5/8-11x3 1/2L, PK10 (217195G)
- Midwest Fastener Carriage Bolts