Shop All Carriage Bolts
Midwest Fastener
3/8"-16 x 4" Silicon Bronze Coarse Thread Carriage Bolts 2PK
Mfr # 931184
Zoro # G502519489
product price: $24.39
/pk 2, $12.20/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 16 (Coarse)
- Material Silicon Bronze
- Neck Type Square
- Thread Length Full
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931184
- Zoro # G502519489
- UPC # 719199311841
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 16 (Coarse) |
Fastener Length | 4 in |
Thread Length | Full |
Diameter | 3/8" |
Details
Material | Silicon Bronze |
Neck Type | Square |
Item | Carriage Bolt |
System of Measurement | Inch |
Head Style | Carriage |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Fully Threaded Rod, 5/8"-11, Grade B7, Blue PTFE Coated Finish, 10 PK (625T11L475TFE10R20N)
- PRIME-LINE Wood Screw, Flat Head Phillip Drive #8 X 1-3/4in Grade 18-8 Stainless Steel 15PK (9035285)
- ZORO SELECT 5/16"-18 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0125)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 10 PK (U51000.037.0400)
- MIDWEST FASTENER 3/8"-16 x 2" Silicon Bronze Coarse Thread Carriage Bolts 2PK (931181)
- MIDWEST FASTENER 3/8"-16 x 3-1/2" Silicon Bronze Coarse Thread Carriage Bolts 2PK (931183)
- MIDWEST FASTENER 3/8"-16 x 5" Silicon Bronze Coarse Thread Carriage Bolts 2PK (931185)
- MIDWEST FASTENER 1/4"-20 x 1" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01051)
- MIDWEST FASTENER 3/8"-16 x 8" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (05514)
- MIDWEST FASTENER 3/8"-16 x 4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01104)
- ZORO SELECT 3/8-16X3 BOLT CARRIAGE GR5 FUL/THR ZINC (3748C5)
- Midwest Fastener Carriage Bolts