Shop All Set Screws
Midwest Fastener
3/8"-16 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 18 18PK
Mfr # 60995
Zoro # G902511380
product price: $8.25
/pk 18, $0.46/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Overall Length 3/8 in
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60995
- Zoro # G902511380
- UPC # 738287609950
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 3/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 6 in Phillips Pan Machine Screw, Plain Stainless Steel, 5 PK (37743)
- ZORO SELECT #4-40 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0125)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Zinc Plated, 3/8 in Ht, 5 PK (4CAR3)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 15 PK (71048)
- MIDWEST FASTENER #0-80 x 3/32" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 1 12PK (930681)
- MIDWEST FASTENER 5/16"-18 x 3/8" Steel Coarse Thread Slotted Headless Set Screws 20PK (71571)
- MIDWEST FASTENER 7/16"-14 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (34365)
- MIDWEST FASTENER #8-36 x 1/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 20PK (38923)
- MIDWEST FASTENER 1/2"-13 x 1-1/4" Steel Coarse Thread Hex Socket Headless Set Screws 3PK (70816)
- MIDWEST FASTENER 3/8"-16 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 3PK (70808)
- AMERICAN SOCKETS 6-32X1/4 COARSE SOCKT SET SCR CONE BLK OX (0604SSN)
- Midwest Fastener Set Screws