Shop All Set Screws
Midwest Fastener
3/8"-16 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK
Mfr # 75026
Zoro # G202511394
product price: $4.99
/pk 5, $1.00/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Stainless Steel
- Hardness 18-8
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75026
- Zoro # G202511394
- UPC # 738287750263
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 3/4 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Bronze Steel Pan Head Phillips Drive, 50 PK (35941)
- MIDWEST FASTENER 3/4"-10 Zinc Plated Steel Coarse Thread Square Nuts 5PK (64494)
- DANCO Faucet Washer Flat 3/8L (88576)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 8 PK (71076)
- MIDWEST FASTENER 3/8"-16 x 1" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75027)
- MIDWEST FASTENER 3/8"-16 x 3/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 6PK (79263)
- MIDWEST FASTENER 5/16"-18 x 1" Steel Coarse Thread Square Head Set Screws 10PK (60587)
- MIDWEST FASTENER 1/4"-20 x 2" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38444)
- MIDWEST FASTENER 5/16"-18 x 3/8" Steel Coarse Thread Slotted Headless Set Screws 20PK (71571)
- MIDWEST FASTENER #10-32 x 1/4" Steel Fine Thread Slotted Headless Set Screws 20PK (71556)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Square Head Set Screws 6PK (60592)
- Midwest Fastener Set Screws