Shop All Automotive Battery Accessories
Midwest Fastener
3/8"-16 x 3-3/4" Zinc Plated Steel Coarse Thread J-Bolt 10PK
Mfr # 52297
Zoro # G802529126
product price: $16.89
/pk 10, $1.69/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Type J Bolt
- Diameter 1 3/8"
- Diameter 2 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52297
- Zoro # G802529126
- UPC # 738287522976
- Country of Origin Unknown
- Category Automotive Battery Accessories
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Length 1 | 3-3/4" |
Thread Size | 16 (Coarse) |
Details
Material | Steel |
Finish | Zinc |
Type | J Bolt |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6 x 3-1/2 x 6 In (BF7952-D)
- BANDO Auto Serpentine Belt, 5Pk2040 (5PK2040)
- TRUCK-LITE Open Back, Black PVC, Grommet for 40 Series, 44 Series and 4 in. Lights, Round (40700-3)
- FLEETGUARD Pac, Fs, FS1251 (FS1251)
- MIDWEST FASTENER 5/16" x 5/8" x 3" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51046)
- MIDWEST FASTENER 5/16" x 1-31/32" Copper Alligator Clips 8PK (70544)
- MIDWEST FASTENER 1/4"-20 x 4" Zinc J Hold Down Bolt 6PK (34823)
- MIDWEST FASTENER 1/4"-20 x 5" Zinc J Hold Down Bolt 5PK (34824)
- MIDWEST FASTENER 1/4" x 7/16" x 2-5/16" Zinc Plated Steel Coarse Thread J-Bolts 30PK (51042)
- MIDWEST FASTENER 5/16"-18 x 3" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52294)
- CLORE AUTOMOTIVE $Jump Starter - 1700 Peak Amp 12V (JSJNC660)
- Midwest Fastener Automotive Battery Accessories