Shop All Carriage Bolts
Midwest Fastener
3/8"-16 x 3-1/2" Silicon Bronze Coarse Thread Carriage Bolts 2PK
Mfr # 931183
Zoro # G202519475
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 16 (Coarse)
- Material Silicon Bronze
- Neck Type Square
- Thread Length Full
- Head Style Carriage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 931183
- Zoro # G202519475
- UPC # 719199311834
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 16 (Coarse) |
Fastener Length | 3-1/2 in |
Thread Length | Full |
Diameter | 3/8" |
Details
Material | Silicon Bronze |
Neck Type | Square |
Item | Carriage Bolt |
Head Style | Carriage |
System of Measurement | Inch |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Flange Nut, M20, Steel, Class 10, Blackened, 30 mm Hex Wd (6331-M20)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/32 in L, Steel Body, 100 PK (TSC0807.2-100)
- MIDWEST FASTENER #6-48 x 3/8 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK (32961)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 2 ft, Stainless Steel, 316, Plain Finish (56039)
- MIDWEST FASTENER 3/8"-16 x 4" Silicon Bronze Coarse Thread Carriage Bolts 2PK (931184)
- MIDWEST FASTENER 3/8"-16 x 2" Silicon Bronze Coarse Thread Carriage Bolts 2PK (931181)
- MIDWEST FASTENER 3/8"-16 x 6" Silicon Bronze Coarse Thread Carriage Bolts 2PK (931186)
- MIDWEST FASTENER 1/4"-20 x 1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01049)
- MIDWEST FASTENER 3/8"-16 x 2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74143)
- MIDWEST FASTENER 7/16"-14 x 1-3/4" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74148)
- MIDWEST FASTENER 1/4"-20 x 3" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05479)
- Midwest Fastener Carriage Bolts