Shop All Knobs
Midwest Fastener
3/8"-16 x 2-5/16" Black Plastic Coarse Thread Knobs 2PK
Mfr # 66681
Zoro # G002527885
product price: $7.69
/pk 2, $3.85/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Plastic
- Style Star
- Thread Size 16 (Coarse)
- Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66681
- Zoro # G002527885
- UPC # 738287666816
- Country of Origin United States
- Category Knobs
Dimensions
Thread Size | 16 (Coarse) |
Diameter 2 | 2-5/16" |
Diameter 1 | 3/8" |
Details
Finish | Black |
Material | Plastic |
Style | Star |
Type | Knob |
Shape | Star |
Amps | Cl |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J69)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 4 Lb. Head, 20416 (20416)
- CARMEX Thread Mill Toolholder, SR 0790 H21, 93.98mm L, - Insert Shape (SR 0790 H21)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46125)
- MIDWEST FASTENER #10-32 x 13/16" Black Heat Resistant Plastic Fine Thread Round Knobs 4PK (77966)
- MIDWEST FASTENER 1/4" Black Plastic Tee Thumb Screw Knobs 5PK (70882)
- MIDWEST FASTENER 5/16" Red Plastic Tee Thumb Screw Knobs 5PK (70893)
- MIDWEST FASTENER #10-32 x 9/16" Black Plastic Fine Thread Knurled Knobs 4PK (78123)
- MIDWEST FASTENER 1/4" Blue Plastic Flowerette Thumb Screw Knobs 4PK (70932)
- MIDWEST FASTENER 6mm-1.0 x 50mm Black Plastic Coarse Male Threaded Stud 4-Prong Knobs 2PK (78008)
- MORTON Black Plastic Hand Knob, 1/2"-13 Plated Steel Insert, 2.48" Diameter (2463AF)
- Midwest Fastener Knobs