Shop All Furniture Glides
Midwest Fastener
3/8"-16 x 2-1/2" Coarse Thread Heavy Duty Appliance Glides 4PK
Mfr # 31803
Zoro # G702518534
original price:
$19.75
9% off
new price: $17.79
/pk 4, $4.45/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Appliance
- Length 1 2-1/2"
- Diameter 3/8"
- Thread Size 16 (Coarse)
- Style Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31803
- Zoro # G702518534
- UPC # 738287318036
- Country of Origin United States
- Category Furniture Glides
Dimensions
Length 1 | 2-1/2" |
Diameter | 3/8" |
Thread Size | 16 (Coarse) |
Details
Application | Appliance |
Style | Heavy Duty |
Type | Furniture Glide |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4 in W x 96 in H Steel Continuous Hinge (2ZEK9)
- PRO TECT ASSOCIATES INC. Protective Window Film 36"W X 200'L, 2 Mil (PW36-200)
- ABH Aluminum Continuous Geared Hinges, Full Mortise, No Inset, Flush Mount, Color Black, 95" (ABH-A110HD-B-095)
- YALE Door Lever Lockset, Mechanical, Privacy (4602LN MO 626)
- MIDWEST FASTENER 3/8"-16 x 3" Coarse Thread Heavy Duty Appliance Glides 4PK (31804)
- MIDWEST FASTENER 1/4" x 5/8" Plastic Insert Furniture Glides 20PK (66902)
- MIDWEST FASTENER 1/4"-20 x 1" Nickel Coarse Thread Non-Swivel Glides 6PK (66907)
- MIDWEST FASTENER 1/4"-20 x 1" Natural Nylon Plastic Coarse Thread Swivel Furniture Glides 6PK (66911)
- MIDWEST FASTENER 1/4" x 3/8" Plastic Insert Furniture Glides 20PK (66901)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Swivel Glides 6PK (66906)
- MASTER CASTER Furniture Glides, SelfStick, Tri, 4-1/2, PK4 (87006)
- Midwest Fastener Leveling Feet & Pads