Shop All Furniture Glides
Midwest Fastener
3/8"-16 x 2-1/2" Coarse Thread Heavy Duty Appliance Glides 4PK
Mfr # 31801
Zoro # G002518340
product price: $13.85
/pk 4, $3.46/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Appliance
- Length 1 2-1/2"
- Diameter 3/8"
- Thread Size 16 (Coarse)
- Style Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31801
- Zoro # G002518340
- UPC # 738287318012
- Country of Origin United States
- Category Furniture Glides
Dimensions
Length 1 | 2-1/2" |
Diameter | 3/8" |
Thread Size | 16 (Coarse) |
Details
Application | Appliance |
Style | Heavy Duty |
Type | Furniture Glide |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat and Garment Hook, Over Door (1RCF2)
- ELESA Hinges with friction brake, CFA.97-ERS-SH-10 (CFA-ERS)
- USA INDUSTRIALS Cam and Groove Gasket, 3 (ZUSA-CAM-EMD-3)
- ZORO SELECT Snap Bolt, Interlocking, Steel, 4 In (1RCC2)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Coarse Thread Leg Leveler 6PK (31822)
- MIDWEST FASTENER 1/4"-20 x 1" Nickel Coarse Thread Non-Swivel Glides 6PK (66907)
- MIDWEST FASTENER 3/4" Beige Plastic Pan Head Tack Glides 15PK (76603)
- MIDWEST FASTENER 3/8"-16 x 3-1/2" Coarse Thread Heavy Duty Appliance Glides 4PK (31802)
- MIDWEST FASTENER 7/8" Cushioned Nickel Furniture Glides 6PK (66903)
- MIDWEST FASTENER 7/8" Beige Plastic Flat Head Tack Glides 1 12PK (76605)
- MAGIC SLIDERS Sliding Disc Rnd 2" 4Pk (04050)
- Midwest Fastener Furniture Glides