Shop All Knobs
Midwest Fastener
3/8"-16 x 2-1/2" Black Plastic Coarse Thread Bar Knobs 3PK
Mfr # 66687
Zoro # G602527834
product price: $14.69
/pk 3, $4.90/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc/Black Plastic
- Material Steel
- Style Bar Clamping
- Thread Size 16 (Coarse)
- Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66687
- Zoro # G602527834
- UPC # 738287666878
- Country of Origin United States
- Category Knobs
Dimensions
Thread Size | 16 (Coarse) |
Diameter 2 | 2-1/2" |
Diameter 1 | 3/8" |
Details
Finish | Zinc/Black Plastic |
Material | Steel |
Style | Bar Clamping |
Type | Knob |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/16" (CDS63N)
- KAPRO 842GS Prolaser Bambino Cross Laser Level (Green) (842-Set Green)
- KESON Reel Chalk Bigmouth Hi-Speed (G3X100)
- KIPP Tension Lever, 1/2-13 Internal Thread, 20 Deg. Adjustable (K0108.3A51)
- MIDWEST FASTENER 6mm-1.0 x 30mm Black Plastic Coarse Thread Ball Knobs 4PK (78185)
- MIDWEST FASTENER 1-3/8" x 3-1/2" Brass Plated Steel Chest Handle 4PK (37262)
- MIDWEST FASTENER 3/8"-16 x 1-1/4" Black Plastic Coarse Thread Thru-Hole Star Knobs 2PK (78086)
- MIDWEST FASTENER #10-32 x 13/16" Black Heat Resistant Plastic Fine Thread Round Knobs 4PK (77966)
- MIDWEST FASTENER #10 Black Plastic Tee Thumb Screw Knobs 5PK (70881)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread 3-Prong Knobs 4PK (78103)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.62"L, GP Phenolic (1210AX)
- Midwest Fastener Knobs