Shop All Set Screws
Midwest Fastener
3/8"-16 x 1/2" Steel Coarse Thread Square Head Set Screws 10PK
Mfr # 60591
Zoro # G802511428
product price: $6.19
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60591
- Zoro # G802511428
- UPC # 738287605914
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Square |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, SS, 1/8 Dx1 1/4 In L, Pk25 (MS16555-632)
- FREEMAN Collated Pin Nail, 5/8 in L, 23 ga, Headless Head (P23-58)
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length (3612)
- ZORO SELECT Coupling Nut, 9/16"-18, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 5 PK (250383BG)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Square Head Set Screws 6PK (60592)
- MIDWEST FASTENER 3/8"-16 x 2" Steel Coarse Thread Square Head Set Screws 6PK (60594)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Steel Coarse Thread Square Head Set Screws 6PK (60593)
- MIDWEST FASTENER 1/2"-13 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (33873)
- MIDWEST FASTENER #6-32 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70753)
- MIDWEST FASTENER #8-32 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70763)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x7/8, PK100 (U07840.037.0087)
- Midwest Fastener Set Screws