Shop All Set Screws
Midwest Fastener
3/8"-16 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 10PK
Mfr # 70803
Zoro # G102511661
product price: $4.99
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Overall Length 1/8 in
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70803
- Zoro # G102511661
- UPC # 738287708035
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.25 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 25 PK (M04171.120.0040)
- SABERDRIVE Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Torx Drive, 63 PK (52595)
- ZORO SELECT #2-56 x 3/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0018)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (00859)
- MIDWEST FASTENER 1/4"-20 x 3/8" Steel Coarse Thread Slotted Headless Set Screws 20PK (71563)
- MIDWEST FASTENER #10-32 x 1/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38925)
- MIDWEST FASTENER 8mm-1.25 x 12mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62518)
- MIDWEST FASTENER 5/16"-18 x 2" Black Oxide Steel Coarse Thread Socket Set Screws 6PK (38447)
- MIDWEST FASTENER 1/4"-20 x 3/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 10PK (67575)
- MIDWEST FASTENER 6mm-1.0 x 6mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62512)
- AMERICAN SOCKETS 6-32X3/8 COARSE SOCKET SET SCR CUP BLK OX (0606SSC)
- Midwest Fastener Set Screws