Shop All Set Screws
Midwest Fastener
3/8"-16 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 6PK
Mfr # 70806
Zoro # G602511666
product price: $4.15
/pk 6, $0.69/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Overall Length 1 in
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70806
- Zoro # G602511666
- UPC # 738287708066
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE Tap Washer, Schnorr Series, METBLUE, M10 (UST202345)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 100 PK (U51050.016.0250)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 10-32x1/4, PK100 (U07891.019.0025)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0200)
- MIDWEST FASTENER 14mm-2.0 x 40mmPlain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 2PK (932905)
- MIDWEST FASTENER #6-32 x 3/16" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (60982)
- MIDWEST FASTENER 3/8"-16 x 5/8" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (70804)
- MIDWEST FASTENER 5/8"-11 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (70824)
- MIDWEST FASTENER 3/4"-10 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 4PK (70828)
- MIDWEST FASTENER 1/4"-20 x 3/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 10PK (67575)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/4, PK100 (U07852.019.0025)
- Midwest Fastener Set Screws