Shop All Set Screws
Midwest Fastener
3/8"-16 x 1" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK
Mfr # 75027
Zoro # G902511632
product price: $5.49
/pk 5, $1.10/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Stainless Steel
- Thread Length Full
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75027
- Zoro # G902511632
- UPC # 738287750270
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Fastenmaster FMTR3212350SLPB TrapEase 2.5 in. Ultimate Deck Screw Bucket 350 Piece (5667878)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 8, Zinc Plated, 16 mm Ht, 10 PK (M01300.200.0001)
- SUBURBAN BOLT AND SUPPLY M16-1.50 Socket Head Cap Screw, Plain Alloy Steel, 50 mm Length (A4450160050)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07410.025.0300)
- MIDWEST FASTENER 3/8"-16 x 3/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 6PK (79263)
- MIDWEST FASTENER 3/8"-16 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75026)
- MIDWEST FASTENER 5/16"-18 x 2" Black Oxide Steel Coarse Thread Socket Set Screws 6PK (38447)
- MIDWEST FASTENER 1/4"-20 x 1-1/4" Black Oxide Steel Coarse Thread Socket Set Screws 10PK (38441)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38443)
- MIDWEST FASTENER 5/16"-18 x 5/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 6PK (79262)
- BSC PREFERRED Extra-Long Extended-Tip Set Screw 3/8-24 Thread Size 1 Long (95289A165)
- Midwest Fastener Set Screws