Shop All Knobs
Midwest Fastener
3/8"-16 x 1-1/4" Black Plastic Coarse Thread Thru-Hole Star Knobs 2PK
Mfr # 78086
Zoro # G902527770
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Finish Black
- Material Plastic
- Style Thru-Hole Star
- Thread Size 16 (Coarse)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 78086
- Zoro # G902527770
- UPC # 738287780864
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 3/8" |
Thread Size | 16 (Coarse) |
Length 1 | 1-1/4" |
Details
Finish | Black |
Material | Plastic |
Style | Thru-Hole Star |
Type | Knob |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bulb Auger, 7/8 In. W, Steel (T-203)
- MAKITA 12V 1/4" Hex (1) 1/4" Impact Driver Tool (DT03Z)
- IRWIN Gauge Screw Pitch 18 Bld (12018)
- BIG HORN 8 to 48 Inch Diameter Lewin Router Compass (26100)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Thread Ball Knobs 4PK (78186)
- MIDWEST FASTENER 3/8" Green Plastic Flowerette Thumb Screw Knobs 4PK (70931)
- MIDWEST FASTENER #8 Black Plastic Round Thumb Screw Knobs 5PK (70903)
- MIDWEST FASTENER 6mm-1.0 x 40mm Black Plastic Coarse Male Threaded Stud Knurled Knobs 4PK (78004)
- MIDWEST FASTENER #10-24 x 1-3/4" Black Heat Resistant Plastic Coarse Thread Square Knobs 5PK (77963)
- MIDWEST FASTENER #10-32 x 7/8" Black Heat Resistant Plastic Fine Thread Triangle Knobs 5PK (77964)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A51)
- Midwest Fastener Knobs