Shop All Carriage Bolts
Midwest Fastener
3/8"-16 x 1-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 10PK
Mfr # 31864
Zoro # G802518625
product price: $6.39
/pk 10, $0.64/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 16 (Coarse)
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31864
- Zoro # G802518625
- UPC # 738287318647
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 16 (Coarse) |
Fastener Length | 1-1/2 in |
Thread Length | Full |
Diameter 2 | 27/32" |
Diameter 1 | 3/8" |
Square-Depth | 7/32" |
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Square |
Item | Carriage Bolt |
Head Style | Carriage |
System of Measurement | Inch |
Hardness | Grade 5 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4"-20 Size, 2" L, Steel Zinc Plated, 25 PK (PFM2231250)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 100 PK (U38402.019.0001)
- ZORO SELECT Spring Pin, Sltd, 1/16inx5/8in, Pln, PK100 (U39100.006.0062)
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 50 PK (M01250.140.0030)
- MIDWEST FASTENER 5/16"-18 x 2-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 10PK (31846)
- MIDWEST FASTENER 5/16"-18 x 4" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (50606)
- MIDWEST FASTENER 3/8"-16 x 4" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (05507)
- MIDWEST FASTENER 5/16"-18 x 1-1/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31843)
- MIDWEST FASTENER 1/4"-20 x 2-3/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01058)
- MIDWEST FASTENER 1/4"-20 x 3" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 8PK (31787)
- ZORO SELECT 1/4-20X1 1/2 BOLT CARRIAGE RIB NECK FT ZINC (1424CR)
- Midwest Fastener Carriage Bolts