Shop All Set Screws
Midwest Fastener
3/8"-16 x 1-1/2" Steel Coarse Thread Square Head Set Screws 6PK
Mfr # 60593
Zoro # G302511607
product price: $4.85
/pk 6, $0.81/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60593
- Zoro # G302511607
- UPC # 738287605938
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1-1/2 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Square |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY STANDOFFS Complete 1/2"D x 1/2"L SIMPLY Standoff Kit - Matte Black (OEMK-050BL)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0250)
- TITAN Metric Socket Head Set Screw Assortment, 160 Piece (TIT45251)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 21/32 in L, Steel Body, 500 PK (U34130.012.0048)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Square Head Set Screws 6PK (60592)
- MIDWEST FASTENER 3/8"-16 x 1/2" Steel Coarse Thread Square Head Set Screws 10PK (60591)
- MIDWEST FASTENER 3/8"-16 x 2" Steel Coarse Thread Square Head Set Screws 6PK (60594)
- MIDWEST FASTENER #2-56 x 1/2" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (930707)
- MIDWEST FASTENER 5/8"-11 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK (70826)
- MIDWEST FASTENER 4mm-0.7 x 5mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62501)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3, PK10 (U07840.037.0300)
- Midwest Fastener Set Screws