Shop All Furniture Glides
Midwest Fastener
3/8"-16 x 1-1/2" Coarse Thread Leg Leveler 6PK
Mfr # 31823
Zoro # G102518578
product price: $13.25
/pk 6, $2.21/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Furniture Glide
- Diameter 3/8"
- Length 1 1-1/2"
- Thread Size 16 (Coarse)
- Style Leg Leveler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31823
- Zoro # G102518578
- UPC # 738287318234
- Country of Origin United States
- Category Furniture Glides
Dimensions
Diameter | 3/8" |
Length 1 | 1-1/2" |
Thread Size | 16 (Coarse) |
Details
Type | Furniture Glide |
Style | Leg Leveler |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL KS43D3200 (KS43D3200)
- BALDWIN RESERVE Baldwin Reserve HDCONCSR260 Half Dummy C (HD.CON.CSR.260)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Chrome Contemporary Drawer Pull (5187128140)
- MIDWEST FASTENER 5/8" Beige Plastic Domed Tack Glides 20PK (76602)
- MIDWEST FASTENER 1/4"-20 x 1" Nickel Coarse Thread Non-Swivel Glides 6PK (66907)
- MIDWEST FASTENER 7/8" Beige Plastic Flat Head Tack Glides 1 12PK (76605)
- MIDWEST FASTENER 7/8" Domed Head Plastic Dome Tack Glides 1 12PK (76606)
- MIDWEST FASTENER 1/4"-20 x 1" Natural Nylon Plastic Coarse Thread Swivel Furniture Glides 6PK (66911)
- MIDWEST FASTENER 3/4" Domed Head Plastic Dome Tack Glides 15PK (76604)
- MASTER CASTER Furniture Glides, Non-Adhesive, Rd, 5", PK4 (87007)
- Midwest Fastener Leveling Feet & Pads