Shop All Knobs
Midwest Fastener
3/8"-16 x 1-1/2" Black Plastic Coarse Thread Ball Knobs 4PK
Mfr # 78065
Zoro # G302527844
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc/Black Plastic
- Material Steel
- Style Ball
- Thread Size 16 (Coarse)
- Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 78065
- Zoro # G302527844
- UPC # 738287780659
- Country of Origin United States
- Category Knobs
Dimensions
Thread Size | 16 (Coarse) |
Diameter 2 | 3/8" |
Diameter 1 | 1-1/2" |
Details
Finish | Zinc/Black Plastic |
Material | Steel |
Style | Ball |
Type | Knob |
Application | Push-pull action |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 36mm 6 pt Metric Socket, 6 Points (J10036M)
- S & W MANUFACTURING Knrl Ctrl Knob, M8, 25mm dia. (MSKT-024)
- OSG HSS End Mill, 3/4in.dia., 1-7/8in.Cut L (5743200)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88216)
- MIDWEST FASTENER #10-32 x 7/8" Black Heat Resistant Plastic Fine Thread Triangle Knobs 5PK (77964)
- MIDWEST FASTENER #10 Black Plastic Tee Thumb Screw Knobs 5PK (70881)
- MIDWEST FASTENER #10-32 x 9/16" Black Plastic Fine Thread Knurled Knobs 4PK (78123)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Thread Ball Knobs 4PK (78186)
- MIDWEST FASTENER 5/16" Blue Plastic Flowerette Thumb Screw Knobs 4PK (70933)
- MIDWEST FASTENER #8-32 x 3/4" Black Plastic Coarse Thread Knurled Knobs 4PK (78121)
- MORTON Black Plastic Metric Star Knob, M6 x 30mm Thread, 32mm Diameter, Plated Steel Screw (PHK-4630)
- Midwest Fastener Knobs