Shop All Push Nuts
Midwest Fastener
3/8"-16 Steel Coarse Thread Hex Speed Nuts 1 12PK
Mfr # 39846
Zoro # G402529014
product price: $13.59
/pk 12, $1.13/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Steel
- Nut Style Hex Speed Nut
- Thread Size 16 (Coarse)
- Material Steel
- Fastener Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39846
- Zoro # G402529014
- UPC # 738287398465
- Country of Origin Unknown
- Category Push Nuts
Dimensions
Thread Size | 16 (Coarse) |
Dia./Thread Size | 3/8"-16 |
Diameter | 3/8" |
Details
Basic Material | Steel |
Nut Style | Hex Speed Nut |
Item | Hex Nut |
Material | Steel |
Fastener Thread Type | Coarse |
System of Measurement | Inch |
Type | Speed Nut |
Style | Hex |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0006)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.625-3-50)
- HILLMAN Wood Screw, #10, 2 in, Epoxy Coated Steel Flat Head Torx Drive (116800)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Yellow Zinc, 15/64 in Ht, 100 PK (U12422.025.0002)
- MIDWEST FASTENER 3/32" Black Phosphate Steel Pushnut Washers 50PK (71922)
- MIDWEST FASTENER 5/8"-11 Steel Coarse Thread Hex Speed Nuts 8PK (39848)
- MIDWEST FASTENER 3/16" x 1/2" Hex Head Thread Cutting Nuts 20PK (39543)
- MIDWEST FASTENER 3/16" x 5/8" Hex Head Thread Cutting Nuts 15PK (39544)
- MIDWEST FASTENER 5/32" Black Phosphate Steel Pushnut Washers 50PK (71924)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Washer Cap Push Nuts 1 12PK (61152)
- MIDWEST FASTENER 1/2"-13 Steel Coarse Thread Hex Speed Nuts 10PK (39847)
- Midwest Fastener Push Nuts