Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-16 Socket Head Cap Screw, Plain Steel, 4 in Length, 3 PK
Mfr # 67471
Zoro # G902507833
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 4 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 67471
- Zoro # G902507833
- UPC # 738287674712
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 4 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 50 PK (64031)
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.021.0150)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1 in Overall Lg, 3/4 in Inside Dia (71972)
- BSC PREFERRED Black-Oxide Alloy Steel Hex Drive Flat Head Screw 5/8-11 Thread Size 1-1/2 Long, 5PK (91253A798)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72316)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 10 PK (74222)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 5 PK (67513)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK (74221)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74208)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK (74204)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 75 mm Length, 10 PK (SC22120750-14-010P2)
- Midwest Fastener Socket Head Cap Screws