Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-16 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK
Mfr # 72331
Zoro # G102508036
product price: $6.49
/pk 10, $0.65/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 3/4 in
- Drive Size 7/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72331
- Zoro # G102508036
- UPC # 738287723311
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 3/4 in |
Drive Size | 7/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 15 PK (71032)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK (M01010.100.0020)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14 4/5 mm Head Ht (WS6X08030-001P1)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 3/8 in Bore Dia., 5 PK (WHM-137-S02)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 5 PK (76043)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 5 PK (76047)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 40 mm Length, 10 PK (30094)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 10 PK (75047)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 10 PK (77023)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK (74211)
- BRIGHTON-BEST 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length (11267)
- Midwest Fastener Socket Head Cap Screws