Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-16 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK
Mfr # 72281
Zoro # G202508349
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 3/4 in
- Drive Size 7/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72281
- Zoro # G202508349
- UPC # 738287722819
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 3/4 in |
Drive Size | 7/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Collated Concrete Nail, 1 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890100)
- ZORO SELECT Jam Nut, 1-1/4"-12, Carbon Steel, Grade A, Black Oxide, 3/4 in Ht (U11070.125.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 10 PK (U12450.062.0001)
- MIDWEST FASTENER #10-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (53716)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 10 PK (72322)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 6 PK (78642)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 10 PK (71402)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 1/2 in Length, 8 PK (33931)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 2 in Length, 5 PK (79565)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 10 PK (72063)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Black Chrome Plated Steel, 1/2 in Length, 10 PK (33984)
- Midwest Fastener Socket Head Cap Screws