Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 50 PK
Mfr # 09046
Zoro # G102507282
product price: $62.99
/pk 50, $1.26/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 3-1/2 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09046
- Zoro # G102507282
- UPC # 738287090468
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 3-1/2 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 5 PK (U01200.062.0275)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (696452-PG)
- ZORO SELECT Coupling Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (204607BG)
- ZORO SELECT Cotter Pin, Ext Png, 7/64"Dx1-1/2" L, PK100 (U39350.010.0150)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 3 PK (67468)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 12 PK (67501)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 5 PK (67841)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (79184)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Steel, 10 mm Length, 10 PK (69641)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 10 PK (75572)
- FOREVERBOLT M8-1.25 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 20 mm Length, 50 PK (FBMSHCAPS812520P50)
- Midwest Fastener Socket Head Cap Screws