Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK
Mfr # 72332
Zoro # G202508042
product price: $6.19
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 1 in
- Drive Size 7/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72332
- Zoro # G202508042
- UPC # 738287723328
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1 in |
Drive Size | 7/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 35/64 in Wd, 1 51/64 in Ht, Zinc Plated Steel (UB3/4PA)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0075)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (357588-100)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Alloy Steel, Zinc Yellow Finish, 100 PK (U37061.031.0001)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 8 PK (67528)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 7/8 in Length, 6 PK (33927)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 2 in Length, 3 PK (79556)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 5 PK (32735)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 100 PK (08993)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72316)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 10 PK (U07000.050.0075)
- Midwest Fastener Socket Head Cap Screws