Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK
Mfr # 75244
Zoro # G502507806
product price: $19.95
/pk 5, $3.99/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 2 in
- Drive Size 7/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75244
- Zoro # G502507806
- UPC # 738287752441
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 2 in |
Drive Size | 7/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Hardness | Grade 8 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (494008-PG)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Stainless Steel Body, 500 PK (U34180.012.0045)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 4000 PK (0820MPPB)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 5/8 in L, Steel Body, 250 PK (U34133.018.6466)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 20 PK (72043)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Steel, 16 mm Length, 10 PK (69643)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 6 PK (76015)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 10 PK (72063)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 5 PK (79193)
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 10 PK (75964)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 10 PK (U51050.043.0175)
- Midwest Fastener Socket Head Cap Screws