Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2-1/2 in Length, 4 PK
Mfr # 79946
Zoro # G102508074
product price: $15.99
/pk 4, $4.00/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 2-1/2 in
- Drive Size 7/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79946
- Zoro # G102508074
- UPC # 738287799460
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 2-1/2 in |
Drive Size | 7/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91275)
- ZORO SELECT Square Head Bolt, Steel, Grade 5, Plain, 1"-8 Thread Size, 6 in Lg, 15 PK (291295G1)
- METABO HPT Sheathing Nail, 3-1/2 in L, Bright Finish (10120HPT)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 20 PK (34245)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 5 PK (79208)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Steel, 10 mm Length, 10 PK (69641)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 50 mm Length, 5 PK (74426)
- MIDWEST FASTENER M8-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 10 PK (78601)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (67442)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length, 100 PK (09071)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51030.008.0018)
- Midwest Fastener Socket Head Cap Screws