Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 6 PK
Mfr # 79943
Zoro # G102508548
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 1-1/4 in
- Drive Size 7/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 79943
- Zoro # G102508548
- UPC # 738287799439
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1-1/4 in |
Drive Size | 7/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 1-1/2 in L, 10 PK (77083)
- BOSTITCH Collated Framing Nail, 3-1/2 in L, Coated, Flat Head, 28 Degrees, 2000 PK (S16D131-FH)
- PRIME-LINE Sheet Metal Screw Self-Tap Oval Head Phil Dr #10 X 1-1/4in 18-8 Stainless Steel 100PK (9023236)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 3 in L, Steel, Plain Finish, 25 PK (U08360.031.0300)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK (32721)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 4 PK (76035)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 12 PK (79541)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 5 PK (60318)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Steel, 4 in Length, 2 PK (37128)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 3/4 in Length, 6 PK (33934)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (M51060.040.0014)
- Midwest Fastener Socket Head Cap Screws