Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 6 PK
Mfr # 72071
Zoro # G202508158
original price:
$7.15
5% off
new price: $6.79
/pk 6, $1.13/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 3/4 in
- Drive Size 7/32 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72071
- Zoro # G202508158
- UPC # 738287720716
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 3/4 in |
Drive Size | 7/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 5/16 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFFI-1000310-100P)
- KIPP Eye Bolt Without Shoulder, M10, 110 mm Shank, 10 mm ID, Steel, Black oxide (K1418.10120)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK (M51000.080.0070)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP147)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 6 PK (32863)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Chrome Plated Steel, 30 mm Length, 10 PK (30106)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 6 PK (72073)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 5/8 in Length, 8 PK (33925)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Steel, 10 mm Length, 10 PK (75612)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 20 PK (72058)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 8 mm Length, 25 PK (UST194851)
- Midwest Fastener Socket Head Cap Screws