Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK
Mfr # 72121
Zoro # G102507633
product price: $10.99
/pk 10, $1.10/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Drive Size 5/8 in
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72121
- Zoro # G102507633
- UPC # 738287721218
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 3/4 in |
Drive Size | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #8 X 1-1/2in Zinc Plated Steel 50PK (9025267)
- MIDWEST FASTENER 3/8" x 3" Zinc Plated Steel Cotter Pins 4PK (930325)
- ZORO SELECT Dowel Pin, SS, 5/16Dx1 1/4 In L, Pk25 (MS16555-654)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 5500 PK (650237)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 5 PK (79193)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (72124)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 3 PK (79195)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in Length, 8 PK (67823)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 2-1/4 in Length, 4 PK (33493)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 8 PK (79182)
- ZORO SELECT #0-80 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07040.006.0037)
- Midwest Fastener Socket Head Cap Screws