Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 4 PK
Mfr # 67843
Zoro # G202508080
product price: $7.59
/pk 4, $1.90/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 1 in
- Drive Size 5/16 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67843
- Zoro # G202508080
- UPC # 738287678437
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07470.050.0008)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx1-1/2" L, PK50 (U39351.018.0150)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK (U70411.025.0225)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 4 PK (78385)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 4 PK (32866)
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 10 PK (75964)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length, 100 PK (09071)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72254)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 6 PK (72108)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 10 PK (77033)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 50 PK (U07410.037.0062)
- Midwest Fastener Socket Head Cap Screws