Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 10 PK
Mfr # 72122
Zoro # G102507589
product price: $12.49
/pk 10, $1.25/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Drive Size 5/8 in
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72122
- Zoro # G102507589
- UPC # 738287721225
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1 in |
Drive Size | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 x 2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.037.0200)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 100 PK (FHS1XX0312-100P1)
- SCOTCH Reclosable Fastener, 10 ft, 1 in Wd, Clear, 2 PK (RFD7070)
- ZORO SELECT Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 25/64 in L, 21/64 in Dia., Zinc Alloy, Plain, 100 PK (900832-10-PK100)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 4 PK (72127)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 4 PK (72128)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (72124)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (72288)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 8 PK (67828)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72247)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 10 PK (M51050.160.0035)
- Midwest Fastener Socket Head Cap Screws