Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 4 PK
Mfr # 67844
Zoro # G802508114
product price: $7.39
/pk 4, $1.85/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 1-1/4 in
- Drive Size 5/16 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67844
- Zoro # G802508114
- UPC # 738287678444
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1-1/4 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx2" L, PK5 (U39351.037.0200)
- ZORO SELECT Safety Pin, Snap, 3/8 in Pin Dia, 4-7/16 in Shank Lg, Steel, Zinc Plated Finish (U39681.037.0400)
- TRIMAX Trimax TRZ8AL-RP Razor Aluminum Adjustable Drop Hitch, Pin & Clip - 8" (TRZ8ALRP)
- ZORO SELECT Hex Nut, M64-4.00, Steel, Class 8, Black Oxide, 51 mm Ht (M01120.640.0400)
- MIDWEST FASTENER #2-56 Socket Head Cap Screw, Plain Steel, 1/4 in Length, 15 PK (77832)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 2 PK (77066)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 4 PK (72128)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 5 PK (78644)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72247)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 4 PK (77071)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07230.019.0100)
- Midwest Fastener Socket Head Cap Screws