Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 4 PK
Mfr # 67845
Zoro # G202507977
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 1-1/2 in
- Drive Size 5/16 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 67845
- Zoro # G202507977
- UPC # 738287678451
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1-1/2 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Hardness | 18-8 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCFI-1000500-100P)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish (1531)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 3-5/8 in Wd, 4 in Ht, Zinc Plated Steel (N244-996)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1in, 7050lb, PK50 (U51428.025.0100)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72251)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (72064)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/2 in Length, 5 PK (33525)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 8 PK (75972)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 10 PK (74205)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 4 PK (32867)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51050.031.0050)
- Midwest Fastener Socket Head Cap Screws