Shop All Hex Head Cap Screws
Midwest Fastener
3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 8 PK
Mfr # 63347
Zoro # G102506728
original price:
$13.49
9% off
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 63347
- Zoro # G102506728
- UPC # 738287633474
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Connector Nut, 5/16"-18, 17 mm Brl Lg, 11 mm Brl Dia, Steel Zinc Plated, 10 PK (1CJW1)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (U38131.150.0001)
- L.H. DOTTIE Split Lock Washer, For Screw Size #10 18-8 Stainless Steel, 100 PK (LWS10)
- ZORO SELECT Flat Washer, Fits Bolt Size M33 , Steel Zinc Plated Finish, 2 PK (M38130.330.0001)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (01001)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (53468)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (01002)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (00712)
- MIDWEST FASTENER Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 6 PK (73566)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK (00282)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (U04360.050.0250)
- Midwest Fastener Hex Head Cap Screws